KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine Countersink, 4 Fl, 82 Deg, 3/4, TiN

KEO| Zoro #: G2173376| Mfr #: 55257-TiN

$48.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length (In.): 4-1/8
Body Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173376 Mfr #: 55257-TiN
Number of Pieces: 1Overall Length (In.): 4-1/8
Body Dia. (In.): 3/4Cutting Capacity (In.): -
Sizes Included: -Pilot Dia. (In.): -
Finish: TinShank Dia. (In.): 1/2
Type: Single EndedItem: Countersink
Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodShank Length (In.): 2-1/4
Number of Flutes: 4Material: Cobalt Steel
Included Angle (Deg.): 82Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4-1/8, Cobalt, TiN Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews