SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Machine Countersink, 4 Fl, 82 Deg, 5/8, TiN

KEO| Zoro #: G1570116| Mfr #: 55256-TiN

$47.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 82Number of Flutes: 4Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570116 Mfr #: 55256-TiN
Included Angle (Deg.): 82Number of Flutes: 4
Material: Cobalt SteelBody Dia. (In.): 5/8
Shank Dia. (In.): 1/2Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 2-1/4
Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: TinType: Single Ended
Pilot Length (In.): -Overall Length (In.): 4
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4, Cobalt, TiN Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews