PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Machine Countersink, 4 Fl, 82 Deg, 7/8, Co

KEO| Zoro #: G1668423| Mfr #: 55258

$62.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pilot Dia. (In.): -Sizes Included: -Type: Single Ended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668423 Mfr #: 55258
Pilot Dia. (In.): -Sizes Included: -
Type: Single EndedNumber of Flutes: 4
Body Dia. (In.): 7/8Included Angle (Deg.): 82
Shank Length (In.): 2-1/4Shank Dia. (In.): 1/2
Material: Cobalt SteelFinish: Bright
Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodOverall Length (In.): 4-1/4
Cutting Capacity (In.): -Item: Countersink
Number of Pieces: 1Pilot Length (In.): -
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 7/8, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4-1/4, Cobalt, Bright Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews