Gift buying made easy: Shop Zoro.com Gift Certificates

Machine Countersink, 4 Fl, 90 Deg, 5/8, TiN

KEO| Zoro #: G0815141| Mfr #: 55261-TiN

$40.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0815141 Mfr #: 55261-TiN
Sizes Included: -Number of Pieces: -
Item: CountersinkPilot Dia. (In.): -
Material: Cobalt SteelNumber of Flutes: 4
Pilot Length (In.): -Cutting Capacity (In.): -
Type: Single EndedApplication: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Item: CountersinkIncluded Angle (Deg.): 90
Body Dia. (In.): 5/8Shank Dia. (In.): 1/2
Shank Length (In.): 2-1/4Overall Length (In.): 4
Finish: TiNCountry of Origin (subject to change): United States

Product Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 90, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 5/8, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4, Cobalt, TiN Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.