DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

NC Spotting Drill, 120 Deg, 1/2, HSS

KEO |Zoro #: G0600747|Mfr #: 33122

$43.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600747 Mfr #: 33122
Finish: BrightItem: NC Spotting Drill Bit
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsDrill Point (Deg.): 120
Material: High Speed SteelFlute Length: 1-3/8"
Drill Bit Grouping: Drill BitSize: 1/2"
Country of Origin (subject to change): United States

Product Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 1/2 In, Flute Length 1 3/8 In, Overall Length 6 In, High Speed Steel, Bright Finish

Product Reviews