SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NC Spotting Drill, 120 Deg, 1/2x6, Cobalt

KEO| Zoro #: G1354717| Mfr #: 33125

$59.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: -Left/Right Hand: Right HandDrill Point (Deg.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354717 Mfr #: 33125
Sizes Included: -Left/Right Hand: Right Hand
Drill Point (Deg.): 120Size: 1/2"
Flute Length: 1-3/8"Drill Bit Grouping: Drill Bit
Size (In.): 1/2Application: For Alloy, Alumininum, Carbon, Steel And Tool Steel
Finish: BrightNumber of Pieces: 1
Item: NC Spotting Drill BitMaterial: Cobalt
Country of Origin (subject to change): United States

Description

  • KEO NC spotting drills are designed with a narrow chisel edge for quick starting and a constant web to allow for resharpening without the need for web thinning.

Reviews