SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4x2-1/2 KEO HSS RH 120 deg NC Spot

KEO| Zoro #: G1391144| Mfr #: 33140

$26.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Left/Right Hand: Right HandDrill Point (Deg.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391144 Mfr #: 33140
Sizes Included: -Left/Right Hand: Right Hand
Drill Point (Deg.): 120Size: 1/4"
Drill Bit Grouping: Drill BitSize (In.): 1/4
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsFinish: Bright
Number of Pieces: 1Item: NC Spotting Drill Bit
Material: High Speed SteelCountry of Origin (subject to change): United States

Description

  • KEO NC spotting drills are designed with a narrow chisel edge for quick starting and a constant web to allow for resharpening without the need for web thinning.

Reviews