SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill

KEO| Zoro #: G0761327| Mfr #: 34181

$13.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Left/Right Hand: Right HandDrill Point (Deg.): 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761327 Mfr #: 34181
Sizes Included: -Left/Right Hand: Right Hand
Drill Point (Deg.): 120Size: 1/8"
Drill Bit Grouping: Drill BitSize (In.): 1/8
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsFinish: Bright
Number of Pieces: 1Item: NC Spotting Drill Bit
Material: CarbideCountry of Origin (subject to change): United States

Description

  • KEO NC spotting drills are designed with a narrow chisel edge for quick starting and a constant web to allow for resharpening without the need for web thinning.

Reviews