BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NC Spotting Drill, 120 Deg, 3/16, Carbide

KEO| Zoro #: G1141655| Mfr #: 34188

$15.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Left/Right Hand: Right HandSize (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141655 Mfr #: 34188
Sizes Included: -Left/Right Hand: Right Hand
Size (In.): 3/16Item: NC Spotting Drill Bit
Finish: BrightMaterial: Carbide
Drill Bit Grouping: Drill BitNumber of Pieces: 1
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsDrill Point (Deg.): 120
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 3/16 In, Flute Length 9/16 In, Overall Length 2 In, Solid Carbide, Bright Finish

Reviews