Gift buying made easy: Shop Zoro.com Gift Certificates

NC Spotting Drill, 120 Deg, 3/4, Carbide

KEO| Zoro #: G0467747| Mfr #: 34341

$184.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467747 Mfr #: 34341
Finish: BrightItem: NC Spotting Drill Bit
Material: CarbideApplication: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Drill Bit Grouping: Drill BitDrill Point (Deg.): 120
Flute Length: 1-1/8"Country of Origin (subject to change): United States

Product Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 3/4 In, Flute Length 1 1/8 In, Overall Length 4 In, Solid Carbide, Bright Finish

Product Reviews