HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NC Spotting Drill, 120 Deg, 3/4, HSS

KEO| Zoro #: G1952955| Mfr #: 33340

$60.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Point (Deg.): 120
Material: High Speed Steel
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952955 Mfr #: 33340
Drill Point (Deg.): 120Material: High Speed Steel
Number of Pieces: 1Left/Right Hand: Right Hand
Drill Bit Grouping: Drill BitFinish: Bright
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsItem: NC Spotting Drill Bit
Flute Length: 1-7/8"Size (In.): 3/4
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 3/4 In, Flute Length 1 7/8 In, Overall Length 5 In, High Speed Steel, Bright Finish

Reviews