DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

NC Spotting Drill, 120 Deg, 3/4x5, Cobalt

KEO| Zoro #: G0718383| Mfr #: 33343

$68.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718383 Mfr #: 33343
Finish: BrightItem: NC Spotting Drill Bit
Application: For Alloy, Alumininum, Carbon, Steel And Tool SteelDrill Point (Deg.): 120
Material: CobaltFlute Length: 1-7/8"
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Product Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 3/4 In, Flute Length 1 7/8 In, Overall Length 5 In, Cobalt Steel, Bright Finish

Product Reviews