KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NC Spotting Drill, 120 Deg, 3/8x3 1/8, Co

KEO| Zoro #: G1169813| Mfr #: 33383

$30.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: NC Spotting Drill Bit
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169813 Mfr #: 33383
Number of Pieces: 1Item: NC Spotting Drill Bit
Drill Bit Grouping: Drill BitSize (In.): 3/8
Left/Right Hand: Right HandDrill Point (Deg.): 120
Sizes Included: -Application: For Alloy, Alumininum, Carbon, Steel And Tool Steel
Material: CobaltFinish: Bright
Flute Length: 1-1/8"Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 3/8 In, Flute Length 1 1/8 In, Overall Length 3 1/8 In, Cobalt Steel, Bright Finish

Reviews