Keo
Spotting Drill Bit, 3/8 in Cobalt Steel
Mfr # 33387
Zoro # G1847255
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining Cobalt
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Size - Decimal 3/8 in - 0.3750
Explore More Products
- KEO Spotting Drill, 1/8 In, 142 Deg., 2 1/2 OAL 34184
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS 30311
- KEO 1/2x3-3/4 KEO HSS RH 90 deg NC Spot 32120
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt 32123
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN 30180-TIN
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS 30180
- KEO NC Spotting Drills, 118 deg., 7/16in., TiN 30760-TIN
- KEO Spotting Drill, 3 mm, 120 Deg. 35621
- KEO NC Spotting Drill, 90 Deg, 5/8, Carbide 34580
- ZORO SELECT NC Spotting Drills, AlTiN 402-888802
- DENT FIX Boron Stl Spot Weld Drill Bit for Uhss, A DENDF1690
- Keo Countersinks, Center Drills & Spotting Drills