DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

NC Spotting Drill, 120 Deg, 5/8, HSS

KEO| Zoro #: G1439882| Mfr #: 33580

$44.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1439882 Mfr #: 33580
Finish: BrightItem: NC Spotting Drill Bit
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsDrill Point (Deg.): 120
Material: High Speed SteelFlute Length: 1-5/8"
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Product Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 5/8 In, Flute Length 1 5/8 In, Overall Length 4 3/8 In, High Speed Steel, Bright Finish

Product Reviews