NC Spotting Drill, 90 Deg, 1, HSS

KEO| Zoro #: G0383424| Mfr #: 32100

$85.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed SteelNumber of Pieces: 1Flute Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383424 Mfr #: 32100
Material: High Speed SteelNumber of Pieces: 1
Flute Length: 2-1/4"Size: 1"
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsDrill Point (Deg.): 90
Sizes Included: -Left/Right Hand: Right Hand
Size (In.): 1Item: NC Spotting Drill Bit
Finish: BrightDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 1 In, Flute Length 2 1/4 In, Overall Length 6 In, High Speed Steel, Bright Finish

Reviews