SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NC Spotting Drill, 90 Deg, 1/2, HSS

KEO| Zoro #: G1937582| Mfr #: 32124

$74.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: High Speed SteelNumber of Pieces: 1Flute Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937582 Mfr #: 32124
Material: High Speed SteelNumber of Pieces: 1
Flute Length: 1-3/8"Size: 1/2"
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsDrill Point (Deg.): 90
Sizes Included: -Left/Right Hand: Right Hand
Size (In.): 1/2Item: NC Spotting Drill Bit
Finish: BrightDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 1/2 In, Flute Length 1 3/8 In, Overall Length 8 In, High Speed Steel, Bright Finish

Reviews