BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NC Spotting Drill, 90 Deg, 1/4, HSS

KEO| Zoro #: G1957252| Mfr #: 32142

$37.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point (Deg.): 90Drill Bit Grouping: Drill BitSize: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957252 Mfr #: 32142
Drill Point (Deg.): 90Drill Bit Grouping: Drill Bit
Size: 1/4"Number of Pieces: 1
Size (In.): 1/4Finish: Bright
Item: NC Spotting Drill BitSizes Included: -
Left/Right Hand: Right HandMaterial: High Speed Steel
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsCountry of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 1/4 In, Flute Length 3/4 In, Overall Length 4 In, High Speed Steel, Bright Finish

Reviews