NC Spotting Drill, 90 Deg, 1/4x4 In, Cobalt

KEO| Zoro #: G2271577| Mfr #: 32145

$40.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: CobaltNumber of Pieces: 1Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271577 Mfr #: 32145
Material: CobaltNumber of Pieces: 1
Size: 1/4"Application: For Alloy, Alumininum, Carbon, Steel And Tool Steel
Drill Point (Deg.): 90Sizes Included: -
Left/Right Hand: Right HandSize (In.): 1/4
Item: NC Spotting Drill BitFinish: Bright
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 1/4 In, Flute Length 3/4 In, Overall Length 4 In, Cobalt Steel, Bright Finish

Reviews