KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NC Spotting Drill, 90 Deg, 1/4x6 In, Cobalt

KEO| Zoro #: G0292573| Mfr #: 32147

$54.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size (In.): 1/4
Number of Pieces: 1
Drill Point (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292573 Mfr #: 32147
Size (In.): 1/4Number of Pieces: 1
Drill Point (Deg.): 90Item: NC Spotting Drill Bit
Size: 1/4"Application: For Alloy, Alumininum, Carbon, Steel And Tool Steel
Finish: BrightDrill Bit Grouping: Drill Bit
Left/Right Hand: Right HandMaterial: Cobalt
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 1/4 In, Flute Length 3/4 In, Overall Length 6 In, Cobalt Steel, Bright Finish

Reviews