KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NC Spotting Drill, 90 Deg, 1x6 In, Cobalt

KEO| Zoro #: G2060125| Mfr #: 32103

$118.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size (In.): 1
Size: 1"
Drill Point (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060125 Mfr #: 32103
Size (In.): 1Size: 1"
Drill Point (Deg.): 90Material: Cobalt
Item: NC Spotting Drill BitLeft/Right Hand: Right Hand
Number of Pieces: 1Drill Bit Grouping: Drill Bit
Application: For Alloy, Alumininum, Carbon, Steel And Tool SteelFlute Length: 2-1/4"
Finish: BrightCountry of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 1 In, Flute Length 2 1/4 In, Overall Length 6 In, Cobalt Steel, Bright Finish

Reviews