NC Spotting Drill, 90 Deg, 3/4x5 In, Cobalt

KEO| Zoro #: G1267131| Mfr #: 32343

$68.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267131 Mfr #: 32343
Finish: BrightItem: NC Spotting Drill Bit
Application: For Alloy, Alumininum, Carbon, Steel And Tool SteelDrill Point (Deg.): 90
Material: CobaltDrill Bit Grouping: Drill Bit
Flute Length: 1-7/8"Country of Origin (subject to change): United States

Product Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 3/4 In, Flute Length 1 7/8 In, Overall Length 5 In, Cobalt Steel, Bright Finish

Product Reviews