KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NC Spotting Drill, 90 Deg, 3/8, HSS

KEO| Zoro #: G1042693| Mfr #: 32382

$39.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size (In.): 3/8
Number of Pieces: 1
Drill Point (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042693 Mfr #: 32382
Size (In.): 3/8Number of Pieces: 1
Drill Point (Deg.): 90Item: NC Spotting Drill Bit
Left/Right Hand: Right HandApplication: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Flute Length: 1-1/8"Finish: Bright
Drill Bit Grouping: Drill BitMaterial: High Speed Steel
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 3/8 In, Flute Length 1 1/8 In, Overall Length 5 In, High Speed Steel, Bright Finish

Reviews