DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NC Spotting Drill, 90 Deg, 3/8x3 1/8, Co

KEO| Zoro #: G1297432| Mfr #: 32383

$30.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point (Deg.): 90
Sizes Included: -
Item: NC Spotting Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297432 Mfr #: 32383
Drill Point (Deg.): 90Sizes Included: -
Item: NC Spotting Drill BitFlute Length: 1-1/8"
Drill Bit Grouping: Drill BitMaterial: Cobalt
Number of Pieces: 1Left/Right Hand: Right Hand
Finish: BrightApplication: For Alloy, Alumininum, Carbon, Steel And Tool Steel
Size (In.): 3/8Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 3/8 In, Flute Length 1 1/8 In, Overall Length 3 1/8 In, Cobalt Steel, Bright Finish

Reviews