KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NC Spotting Drill, 90 Deg, 5/16, Carbide

KEO| Zoro #: G1756885| Mfr #: 34312

$23.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill Bit
Drill Point (Deg.): 90
Size (In.): 5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756885 Mfr #: 34312
Drill Bit Grouping: Drill BitDrill Point (Deg.): 90
Size (In.): 5/16Left/Right Hand: Right Hand
Finish: BrightApplication: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Item: NC Spotting Drill BitNumber of Pieces: 1
Material: CarbideCountry of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 90 Deg, Right Hand, Size 5/16 In, Flute Length 3/4 In, Overall Length 2 1/2 In, Solid Carbide, Bright Finish

Reviews