Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill

  • Zoro #: G0503675
  • Mfr #: 34381

$42.33

  • Drill Bit Grouping: Drill Bit
  • Shank Dia.: 3/8"
  • Drill Size: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #34381 Specifications

  • Zoro #: G0503675
  • Mfr #: 34381
Drill Bit Grouping: Drill Bit Shank Dia.: 3/8"
Drill Size: 3/8" Number of Pieces: 1
Flute Length: 3/4" Cutting Direction - Machining: Right Hand
Finish: Bright Size (In.): 3/8
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels Drill Bit Finish: Bright
Left/Right Hand: Right Hand Drill Bit Size: 3/8"
Finish - Machining: Bright (Uncoated) Item: Spotting Drill Bit
Measurement System: Fractional Inch Material - Machining: Carbide
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Solid Carbide
Primary Material Application ISO Code: K, M, N, S1 Overall Length: 2-1/2"
Drill Bit Point Angle: 120 Degrees Point Angle: 120 Degrees
Primary Material Application: General Purpose Material: Carbide
Decimal Equivalent: 0.3750 Drill Point (Deg.): 120
Body Dia.: 3/8" Size - Decimal: 3/8" - 0.3750
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spotting Drill Bit, Carbide, 120 Degrees , 3/8 In., Bright (Uncoated)

Reviews of Keo #34381