Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spotting/Centering Drill, 118 Deg, 3/4, HSS

  • Zoro #: G0509187
  • Mfr #: 30340
$22.36
  • Point Angle: 118 Degrees
  • Material: High Speed Steel
  • Size (In.): 3/4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Keo #30340 Specifications

  • Zoro #: G0509187
  • Mfr #: 30340
Point Angle: 118 Degrees Material: High Speed Steel
Size (In.): 3/4 Finish: Bright
Drill Bit Finish: Bright Finish - Machining: Bright (Uncoated)
Measurement System: Fractional Inch Drill Bit Dimension Type: Fractional Inch
Drill Size: 3/4" Drill Bit Grouping: Drill Bit
Left/Right Hand: Right Hand Shank Dia.: 3/4"
Body Dia.: 3/4" Material - Machining: High Speed Steel
Drill Bit Material: High Speed Steel Overall Length: 2-1/4"
Primary Material Application: General Purpose Primary Material Application ISO Code: N, P3
Number of Pieces: 1 Item: Spotting Drill Bit
Decimal Equivalent: 0.7500 Drill Point (Deg.): 118
Drill Bit Size: 3/4" Flute Length: 1-1/8"
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels Drill Bit Point Angle: 118 Degrees
Cutting Direction - Machining: Right Hand Size - Decimal: 5/16" - 0.3125
Closeout: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 3/4 In., Bright (Uncoated)

Reviews of Keo #30340