DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spotting/Centering Drill, 90 Deg, 1, HSS

KEO| Zoro #: G1504447| Mfr #: 31001

$46.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point (Deg.): 90
Sizes Included: -
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504447 Mfr #: 31001
Drill Point (Deg.): 90Sizes Included: -
Number of Pieces: 1Item: Spotting/Centering Drill Bit
Flute Length: 1-1/4"Drill Bit Grouping: Drill Bit
Material: High Speed SteelLeft/Right Hand: Right Hand
Finish: BrightApplication: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Size (In.): 1Size: 1"
Country of Origin (subject to change): United States

Description

Spotting/Centering Drill, Drill Point 90 Deg, Right Hand, Size 1 In, Flute Length 1 1/4 In, Overall Length 2 1/2 In, High Speed Steel, Bright Finish

Reviews