- Home
- /
- Office, School & Shipping Supplies
- /
- Shipping & Packing Supplies
- /
- Shipping & Packing Scales
- /
- Bench and Floor Scales
- /
- Analytical balance 0.0001 g 120 g
Kern
Analytical balance 0.0001 g 120 g
- Zoro #: G7125682
- Mfr #: ABS 120-4N

Tap to zoom
Hover or click to zoom
$3,022.00
- Item: Analytical balance 0.0001 g : 120 g
- Country of Origin (subject to change): Philippines
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,022.00
Kern #ABS 120-4N Specifications
- Zoro #: G7125682
- Mfr #: ABS 120-4N
- Item: Analytical balance 0.0001 g : 120 g
- Country of Origin (subject to change): Philippines
Description
Analytical balance 0.0001 g : 120 g
Reviews of Kern #ABS 120-4N
Explore more
- KERN Bench scale Max 10 kg d-0.005 kg ECB 10K-3N
- KERN Weighing bridge steel, powder-coated 125 KIP 1500V20EM
- KERN Industrial balance Max 15 kg d-0.0005 k IFB 10K-4L
- KERN Analytical balance with type approval, c ABJ 120-4NM
- KERN Floor scale Max 3000 kg e 1 kg d 1 kg BXS 3T-3M
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5HIP
- PCE INSTRUMENTS Benchtop Scale, up to 30,000 g PCE-WS 30
- Kern Bench and Floor Scales