Kern
Counting balance Max 6000 g e-2 g d-2
Mfr # CXB 6K2NM
Zoro # G9230731
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5HIP
- KERN Drive-through-balance Max 1500 kg e-0.5 NFB 1.5T0.5LM
- KERN Platform Scale 50 G 150 Kg EOB 150K50XL
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5LHIP
- KERN Industrial Scale - Stainless Steel Max 6 SFB 60K20LHIPM
- KERN School balance 0.001 g 300 g EMS 300-3
- KERN Bench Scale 1 G 6 Kg WTB 6K-3N
- OHAUS Digital Compact Bench Scale 5200g Capacity AX5202
- OHAUS Digital Compact Bench Scale 220g Capacity SPX222
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales 695835
- UWE NTEP Scale, 3000 g, .5 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP AGS-3000BL
- Kern Shipping & Packing Scales