Kern
Floor scale Max 1500 kg e 0.5 kg d 0.5
Mfr # BID 1T-4EM
Zoro # G4992688
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,558.99
Explore More Products
- KERN Drive-through-balance Max 1500 kg e-0.5 NFB 1.5T0.5LM
- KERN Platform Scale 50 G 150 Kg EOB 150K50XL
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5HIP
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5LHIP
- KERN Bench Scale Max 15000 G E-5 G D-5 G FOB 10K-3LM
- KERN Counting balance Max 2000 g d-0.01 g CKE 2000-2
- KERN Bench scale with type approval 5 g 10 g GAB 30K5DNM
- OPTIMA SCALES Optima Scales OP-924A-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display OP-924A-1000
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb VE-PS2000
- DYMO BY PELOUZE Digital Postal Scale 25 lb. Capacity PEL1772059
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity CPWplus 150W
- Kern Shipping & Packing Scales