Kern
Floor scale Max 300 kg 600 kg e-0.1 kg
- Zoro #: G9873593
- Mfr #: BID 600K-1DSM

Tap to zoom
Hover or click to zoom
$3,424.00
- Item: Baby scale Max 6 kg 15 kg e-0.002 kg
- Country of Origin (subject to change): China
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $3,424.00
Kern #BID 600K-1DSM Specifications
- Zoro #: G9873593
- Mfr #: BID 600K-1DSM
- Item: Baby scale Max 6 kg 15 kg e-0.002 kg
- Country of Origin (subject to change): China
Description
Baby scale Max 6 kg 15 kg e-0.002 kg
Reviews of Kern #BID 600K-1DSM
Explore more
- Kern Price computing balance Max 6 kg 15 kg RFE 15K3M
- Kern Platform scale 0.005 kg 0.01 kg 15 kg DE 35K5DL
- Kern Spring Scale Max 50 g d-500 mg Max 50 g 287-104
- Kern Counting scale 0.01 g 3000 g CFS 3K-5
- Kern Floor scale Max 1500 kg e 0.5 kg d 0.5 BFA 1T-4SNM
- Kern Industrial balance Max 150 kg 300 kg d EOC 300K-2L
- Kern Floor scale Max 1500 kg e 0.5 kg d 0.5 BXS 1.5T-4SM
- Kern Bench scale Max 15000 g d 5 g FCE 15K5N
- Taylor Bathscale Dgtl Wh 330Lb 76054012
- Taylor Scale Cmpct Clssc Wht 3817
- Vestil Parts Scale 6.6 lb. Capacity SSDSC-6
- Kern Shipping & Packing Scales