Kern
Floor scale Max 3000 kg e 1 kg d 1 kg
- Zoro #: G4980325
- Mfr #: BXS 3T-3M

Tap to zoom
Hover or click to zoom
$5,331.20
- Item: Floor scale Max 3000 kg e 1 kg d 1 kg
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5,331.20
Kern #BXS 3T-3M Specifications
- Zoro #: G4980325
- Mfr #: BXS 3T-3M
- Item: Floor scale Max 3000 kg e 1 kg d 1 kg
- Country of Origin (subject to change): China
Description
Floor scale Max 3000 kg e 1 kg d 1 kg
Restrictions and Compliance
- This item has been restricted from sale in the following states: PR
Reviews of Kern #BXS 3T-3M
Explore more
- Kern Counting balance Max 6000 g e-2 g d-2 CXB 6K2NM
- Kern Floor scale Max 600 kg e-0.2 kg d-0.2 BKN 600K-1M
- Kern Weighing bridge steel, powder-coated 120 KIP 3000V20M
- Kern Platform Scale 0.5 G 1 G 30 Kg 60 Kg IFS 60K0.5DL
- Kern Weighing bridge steel, powder-coated 125 KIP 1500V20EM
- Kern Bench Scale Max 1500 G E-0.5 G D-0.5 G FOB 1K-4LM
- Kern Ascending ramp, not included, WxDxH 1250 BFS-A02
- Kern Platform Scale 0.1 Kg 300 Kg EOB 300K100A
- Vestil Parts Scale 6.6 lb. Capacity SSDSC-6
- Taylor Bathscale Dgtl Wh 330Lb 76054012
- Adam Equipment Floor Scale, Digital, 10000 lb. Capacity PT315-10 [AE403]
- Kern Shipping & Packing Scales