- Home
- /
- Lab Equipment & Supplies
- /
- Lab Equipment
- /
- Microscopes
- /
- Digital Microscopes
- /
- Operation by rechargeable battery pack,
Kern
Operation by rechargeable battery pack,
- Zoro #: G7145851
- Mfr #: HMO-A03
$544.00
- Item: Operation by rechargeable battery pack,
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $544.00
Kern #HMO-A03 Specifications
- Zoro #: G7145851
- Mfr #: HMO-A03
- Item: Operation by rechargeable battery pack,
- Country of Origin (subject to change): China
Description
Operation by rechargeable battery pack,
Reviews of Kern #HMO-A03
Explore more
- KERN Metallurgical microscope (Inverted) Mono OLE 161
- KERN Ring illumination 4.5W LED approx. 7600 OBB-A6102
- KERN Metallurgical microscope Trinocular Inf OKM 173
- KERN Metallurgical microscope (Inverted) Trin OLM 171
- KERN Fluorescence microscope Trinocular Inf P OBN 148
- KERN Palettenwaage (Edelstahl) Max 1500 kg e UFN 1.5T0.5IPM
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz 94-2222
- SCIENSCOPE Replacement Bulb IL-RA-FB
- Kern Digital Microscopes