Kern
Pallet balance Max 600 kg e 0.2 kg d 0
- Zoro #: G4971173
- Mfr #: UFC 600K-1M

Tap to zoom
Hover or click to zoom
$3,693.16
- Item: Pallet balance Max 600 kg e 0.2 kg d 0
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,693.16
Kern #UFC 600K-1M Specifications
- Zoro #: G4971173
- Mfr #: UFC 600K-1M
- Item: Pallet balance Max 600 kg e 0.2 kg d 0
- Country of Origin (subject to change): China
Description
Pallet balance Max 600 kg e 0.2 kg d 0
Restrictions and Compliance
- This item has been restricted from sale in the following states: PR
Reviews of Kern #UFC 600K-1M
Explore more
- Kern Counting system Max 150 kg d 0.00001 kg CCS 150K0.01
- Kern Precision balance Max 10000 g d 0.1 g 572-43
- Kern Industrial balance Max 30 kg d 0.001 kg IFT 30K-3
- Kern Precision balance Max 1600 g d 0.01 g 572-33
- Kern Industrial balance Max 15 kg 30 kg e 0 SXS 30K-2M
- Kern School balance Max 3000 g d 0.1 g EMB 3000-1S
- Kern Platform Balance Max 150 Kg D-0.05 Kg EOE 100K-2-2016A
- Kern Precision balance 0.01 g 200 g PCB 200-2
- Accuris Instruments Analytical Balance, w/Internal Cal, 210g W3100A-210
- Ohaus Analytical Balance, Digital, 120g/220g EX225D
- Spectrum Glassine Sheets, 12 x 12", PK 200 633-10010
- Kern Lab Scales & Balances