Kern
Platform scale 0.005 kg 50 kg
Mfr # SFB 50K-3XL
Zoro # G7130573
Free Shipping & Returns
$2,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5LHIP
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5HIP
- KERN Drive-through-balance Max 1500 kg e-0.5 NFB 1.5T0.5LM
- KERN Platform Scale 50 G 150 Kg EOB 150K50XL
- KERN Analytical balance 0.0001 g 220 g ABS 220-4N
- KERN Platform Scale 0.2 G 0.5 G 12 Kg 30 IFS 30K0.2DL
- KERN Bench Scale 0.0002 Kg 1.5 Kg WTB 1K-4N
- A&D WEIGHING Digital Compact Bench Scale 2100g Capacity EJ-2000
- ADAM EQUIPMENT Adam Equipment GFK 330a Counting Scale GFK 330a
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity CPWPLUS35
- B-TEK Digital Floor Scale 270,000 lb. Capacity CT-7211-AT-SD
- Kern Shipping & Packing Scales