Kern
Platform Scale 10 G 20 G 30000 G 600
- Zoro #: G8848139
- Mfr #: IFS 60K-2LM

Tap to zoom
Hover or click to zoom
$1,476.00
- Item: Platform Scale 10 G 20 G 30000 G 600
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,476.00
Kern #IFS 60K-2LM Specifications
- Zoro #: G8848139
- Mfr #: IFS 60K-2LM
- Item: Platform Scale 10 G 20 G 30000 G 600
- Country of Origin (subject to change): China
Description
Platform Scale 10 G 20 G 30000 G 600
Restrictions and Compliance
- This item has been restricted from sale in the following states: PR
Reviews of Kern #IFS 60K-2LM
Explore more
- Kern Counting scale 0.5 g 6 kg CXB 6K0.5
- Kern Platform scale 0.005 kg 50 kg SFB 50K-3XL
- Kern Screw clamp for AD 9032 - 1kN AD 0032
- Kern Platform scale 10 g 120 kg DE 120K10A
- Kern Bench scale Max 500 g d 0.1 g FOB 0.5K-4NS
- Kern Analytical balance 0.0001 g 120 g ABS 120-4N
- Kern Floor scale Max 3000 kg e 1 kg d 1 kg BID 3T-3LM
- Kern Bench scale Max 30 kg d 0.001 kg GAT 30K-3
- Taylor Bathscale Dgtl Wh 330Lb 76054012
- Vestil Parts Scale 6.6 lb. Capacity SSDSC-6
- Lab Safety Supply Digital Compact Bench Scale 6000g Capacity 30467953
- Kern Bench and Floor Scales