Kern
Platform Scale 2 G 5 G 150000 G 3000
Mfr # IFS 300K-3
Zoro # G8829035
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5HIP
- KERN Platform Scale 50 G 150 Kg EOB 150K50XL
- KERN Drive-through-balance Max 1500 kg e-0.5 NFB 1.5T0.5LM
- KERN Industrial Scale - Stainless Steel Max 5 SFB 50K5LHIP
- KERN Precision balance Max 3200 g d-0.01 g PNS 3000-2
- KERN Platform Scale 0.1 G 0.2 G 6000 G 15 IFS 10K-4
- KERN Analytical balance 0.1 mg 160 g ALS 160-4A
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity FS-6KI
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP TitanF™ 55 10K
- VELAB Crane Scale 500kg/1000lb 0.2kg/0.4lb VE-HS500
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg PCE-PB 200N
- Kern Bench and Floor Scales