Kerr Lakeside

#10-32 Cylindrical Socket Head Cap Screw, 1 1/2 in L, 100 PK

Kerr Lakeside #10-32 Cylindrical Socket Head Cap Screw,  1 1/2 in L,  100 PK 10F150KCS
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
See full product details
$15.80
pkg. of 100 ($0.16/ea)

Subtotal: $15.80

Kerr Lakeside #10F150KCS Specifications

  • Dia./Thread Size: #10-32
  • Drive Type: Hex Socket
  • Length: 1 1/2 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Thread Dia.: #10
  • Min. Tensile Strength: 180,000 psi
  • Head Dia.: 0.312 - 0.303
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • Fastener Thread Type: UNF (Fine)
  • Thread Direction: Right Hand
  • Rockwell Hardness: RC 38 to 43
  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Thread Length: 7/8"
  • Vented Hole Size: Not Vented
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Drive Size: 5/32 in
  • Head Height: 0.19 in
  • Item: Socket Head Cap Screw
  • Class: 3A
  • Min. Thread Length: 7/8 in
  • Package Quantity: 100
  • Length (Straight Wireway): 1 1/2 in
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 7/8 in, Thread Length 7/8 in, Head Height 0.19 in, Thread Dia. #10, Package Quantity 100

Reviews of Kerr Lakeside #10F150KCS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.