Kerr Lakeside
#10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # 10F150KFC
Zoro # G2602214
$30.68
29% off
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Length 1-1/2 in
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 1/8 in
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10F50KCS
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK 75C350KCS
- KERR LAKESIDE M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK M20C100KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 25C200KCS
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10F100KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 25C150KCS
- KERR LAKESIDE #6-32 Socket Head Cap Screw, 1/4 in Length, 100 PK 6C25KFC
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10F100KFC
- KERR LAKESIDE 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK 87C500KCS
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK M07090.160.0060
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07080.060.0010
- Kerr Lakeside Socket Head Cap Screws