Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

#5-40 Flat Socket Head Cap Screw, 3/4 in L, 100 PK

  • Zoro #: G3486761
  • Mfr #: 5C75KFC
$10.93 ($0.11/unit)
  • Dia./Thread Size: #5-40
  • Drive Type: Hex Socket
  • Length: 3/4 in
See full product details
Orders over $75 ship free.

Kerr Lakeside #5C75KFC Specifications

  • Zoro #: G3486761
  • Mfr #: 5C75KFC
  • Dia./Thread Size: #5-40
  • Drive Type: Hex Socket
  • Length: 3/4 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Black Oxide
  • Rockwell Hardness: RC 38 to 43
  • Head Height: 0.09
  • Min. Tensile Strength: 180,000 psi
  • Drive Size: 5/64 in
  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Thread Length: 3/4"
  • Head Dia.: 0.281
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • Item: Socket Head Cap Screw
  • Thread Dia.: #5
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Head Angle (Deg.): 82
  • Vented Hole Size: Not Vented
  • Class: 3A
  • Thread Direction: Right Hand
  • Min. Thread Length: 3/4 in
  • Package Quantity: 100
  • Length (Straight Wireway): 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 3/4 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/64 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 3/4 in, Thread Length 3/4 In., Head Height 0.09, Thread Dia. #5, Head Angle (Deg.) 82, Package Quantity 100

Reviews of Kerr Lakeside #5C75KFC