Kerr Lakeside
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # 31C100KCS
Zoro # G5134367
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1/4 in
- Material Steel
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK 31C87KCS
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 31C50KCS
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 31C75KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10C50KBC
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 31C37KBC
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK 50C100KBC
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 25F150KFC
- KERR LAKESIDE SHCS 3/8-16X 4 IN STD PK/50 37C400KCS
- KERR LAKESIDE STD SHCS M3 X050X 30 PK/100 M3C30KCS
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 25 PK M07000.080.0200
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK 67403
- Kerr Lakeside Socket Head Cap Screws