Kerr Lakeside

5/8"-18 Cylindrical Socket Head Cap Screw, 1 3/4 in L, 25 PK

Kerr Lakeside 5/8"-18 Cylindrical Socket Head Cap Screw,  1 3/4 in L,  25 PK 62F175KCS
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 5/8"-18
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
See full product details
$45.72
pkg. of 25 ($1.83/ea)

Subtotal: $45.72

Kerr Lakeside #62F175KCS Specifications

  • Dia./Thread Size: 5/8"-18
  • Drive Type: Hex Socket
  • Length: 1 3/4 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Thread Length: 1-3/4"
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • Thread Dia.: 5/8 in
  • Vented Hole Size: Not Vented
  • Thread Direction: Right Hand
  • Drive Size: 1/2 in
  • Min. Tensile Strength: 170,000 psi
  • Fastener Thread Type: UNF (Fine)
  • Head Dia.: 0.938 in
  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Head Height: 0.625 in
  • Class: 3A
  • Item: Socket Head Cap Screw
  • Rockwell Hardness: HRC 37 to 45
  • Min. Thread Length: 1 3/4 in
  • Package Quantity: 25
  • Length (Straight Wireway): 1 3/4 in
  • Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 1 3/4 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/2 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 1 3/4 in, Thread Length 1 3/4 in, Head Height 0.625 in, Thread Dia. 5/8 in, Package Quantity 25

Reviews of Kerr Lakeside #62F175KCS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.