Kerr Lakeside
7/16"-20 Socket Head Cap Screw with Patch, Black Oxide Steel, 1 in Length, 100 PK
Mfr # 43F100KCS
Zoro # G3901046
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"-20
- Screw Length 1 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 25F100KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 25C75KBC
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 10C125KCS
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK 50C100KBC
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK 50C200KBC
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 8C75KCS
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 25F100KFC
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK 31C250KCS
- KERR LAKESIDE STD SHCS 6-32X 3/8 IN PK/100 6C37KCS
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK M07000.100.0055
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK 71424
- Kerr Lakeside Socket Head Cap Screws