STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1"-8 x 6" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

KERR LAKESIDE| Zoro #: G0944282| Mfr #: 100C600KCS

$161.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Thread Dia.: 1"
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944282 Mfr #: 100C600KCS
Temp. Range: - 20 Degrees F to 400 Degrees FThread Dia.: 1"
Vented Hole Size: Not VentedLength: 6"
Thread Length: 2-1/2"Drive Type: Hex Socket
Rockwell Hardness: RC 38 to 43Head Height: 1"
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Item: Socket Head Cap ScrewScrew Head Type: Cylindrical
Drive Size: 3/4"Material Grade: Alloy Steel
Thread Direction: Right HandFastener Finish: Black Oxide
System of Measurement: InchThread Style: Partially Threaded
Dia./Thread Size: 1"-8Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1 In., Thread Dia. 1 In., Package Quantity 10

Reviews