Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-24 x 5/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0525752
  • Mfr #: 10C62KCS

$10.59 ($0.11/unit)

  • Item: Socket Head Cap Screw
  • Fastener Industry Standards: ASTM A574, ASME B18.3
  • Basic Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kerr Lakeside #10C62KCS Specifications

  • Zoro #: G0525752
  • Mfr #: 10C62KCS
Item: Socket Head Cap Screw Fastener Industry Standards: ASTM A574, ASME B18.3
Basic Material: Steel Temp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3 Head Dia.: 0.312 - 0.303
Min. Tensile Strength: 180,000 psi Rockwell Hardness: RC 38 to 43
Screw Head Type: Cylindrical Drive Type: Hex Socket
Thread Direction: Right Hand Screw Style: Socket Head Cap Screw
Material Grade: Alloy Steel Fastener Thread Type: UNC (Coarse)
Thread Length: 5/8" Vented Hole Size: Not Vented
Length: 5/8" Fastener Finish: Black Oxide
Dia./Thread Size: #10-24 Class: 3A
System of Measurement: Inch Thread Style: Fully Threaded
Thread Dia.: #10 Drive Size: 5/32"
Head Height: 0.190" Min. Thread Length: 5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 100

Technical Guides

Reviews of Kerr Lakeside #10C62KCS