Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

#10-32 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G0549351| Mfr #: 10F125KCS

$11.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549351 Mfr #: 10F125KCS
Item: Socket Head Cap ScrewFastener Thread Type: UNF (Fine)
Screw Head Type: CylindricalThread Length: 7/8"
Min. Tensile Strength: 180,000 psiSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Dia./Thread Size: #10-32Basic Material: Steel
Thread Direction: Right HandMaterial Grade: Alloy Steel
Screw Industry Standards: ASTM A574, ASME B18.3Length: 1-1/4"
Head Height: 0.190"Temp. Range: - 20 Degrees F to 400 Degrees F
Vented Hole Size: Not VentedDrive Type: Hex Socket
Head Dia.: 0.312 - 0.303Thread Dia.: #10
Drive Size: 5/32"Rockwell Hardness: RC 38 to 43
Fastener Finish: Black OxideCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 100

Reviews