Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

#10-32 x 1-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G1065224
  • Mfr #: 10F175KCS

$28.22 ($0.28/unit)

  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Thread Length: 7/8"
  • Rockwell Hardness: RC 38 to 43
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Kerr Lakeside #10F175KCS Specifications

  • Zoro #: G1065224
  • Mfr #: 10F175KCS
Temp. Range: - 20 Degrees F to 400 Degrees F Thread Length: 7/8"
Rockwell Hardness: RC 38 to 43 Vented Hole Size: Not Vented
Drive Type: Hex Socket Min. Tensile Strength: 180,000 psi
Material Grade: Alloy Steel Item: Socket Head Cap Screw
Screw Style: Socket Head Cap Screw Length: 1-3/4"
Head Height: 0.190" System of Measurement: Inch
Dia./Thread Size: #10-32 Basic Material: Steel
Thread Dia.: #10 Thread Style: Partially Threaded
Screw Head Type: Cylindrical Fastener Industry Standards: ASTM A574, ASME B18.3
Fastener Finish: Black Oxide Head Dia.: 0.312 - 0.303
Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Screw Industry Standards: ASTM A574, ASME B18.3 Class: 3A
Drive Size: 5/32" Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 100

Technical Guides

Reviews of Kerr Lakeside #10F175KCS