#10-32 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

KERR LAKESIDE| Zoro #: G1378501| Mfr #: 10F100KCS

$11.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378501 Mfr #: 10F100KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideMin. Tensile Strength: 180,000 psi
Material Grade: Alloy SteelRockwell Hardness: RC 38 to 43
System of Measurement: InchDrive Type: Hex Socket
Thread Length: 1"Thread Style: Fully Threaded
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 1"Drive Size: 5/32"
Thread Dia.: #10Dia./Thread Size: #10-32
Screw Style: Socket Head Cap ScrewHead Height: 0.190"
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews