Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

#10-32 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G2039177
  • Mfr #: 10F50KCS

$10.74 ($0.11/unit)

  • Drive Size: 5/32"
  • Head Height: 0.190"
  • Basic Material: Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Kerr Lakeside #10F50KCS Specifications

  • Zoro #: G2039177
  • Mfr #: 10F50KCS
Drive Size: 5/32" Head Height: 0.190"
Basic Material: Steel Fastener Thread Type: UNF (Fine)
Drive Type: Hex Socket Dia./Thread Size: #10-32
Head Dia.: 0.312 - 0.303 Class: 3A
Fastener Finish: Black Oxide Length: 1/2"
Screw Style: Socket Head Cap Screw Rockwell Hardness: RC 38 to 43
Material Grade: Alloy Steel Screw Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right Hand Thread Length: 1/2"
Thread Style: Fully Threaded System of Measurement: Inch
Item: Socket Head Cap Screw Fastener Industry Standards: ASTM A574, ASME B18.3
Vented Hole Size: Not Vented Screw Head Type: Cylindrical
Temp. Range: - 20 Degrees F to 400 Degrees F Min. Tensile Strength: 180,000 psi
Thread Dia.: #10 Country of Origin (subject to change): United States

Description

Flat socket head cap screws pair with flat washers to sit flush with surfaces. Take a look at the features for Kerr Lakeside Socket Head Cap Screw. Length: 1/2", Screw Head Type: Cylindrical, Basic Material: Steel.

Technical Guides

Reviews of Kerr Lakeside #10F50KCS